This item is Discontinued.

Dewalt Collated Framing Nail, 3-1/4 in L, 15 Degrees C12P120D

Collated Framing Nail, 3-1/4 in L, 15 Degrees (Discontinued)

  • Mfr # C12P120D
  • Zoro # G705732913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12P120D
Zoro #
G705732913
UPC #
77914015819
Country of Origin
Poland

Dimensions

Overall Length
3-1/4 in

Details

Item
Collated Framing Nail
Collation Angle
15 Degrees
Shank Type
Smooth
Point Type
Diamond
Collation Configuration
Coil
Head Type
Round
Finish
Bright
Material
Steel

Description

Smooth shank 15-degree coil framing nails have a coated finish with a diamond point and smooth shank. Use with bostitch tools n80cb, n86c, n89c, n100c, n100cpp, n75c.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.