Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, 3 in L, Galvanized, 15 Degrees

  • Mfr # C10P120DG

  • Zoro # G305732900


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Collation Angle
15 Degrees
Shank Type
Smooth
Collation Configuration
Coil
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10P120DG
Zoro #
G305732900
UPC #
77914015772
Country of Origin
Poland

Dimensions

Overall Length
3 in

Details

Item
Collated Framing Nail
Finish
Galvanized
Collation Angle
15 Degrees
Shank Type
Smooth
Collation Configuration
Coil
Head Type
Round
Material
Metal
Point Type
Diamond

Description

Bostitch manufactures over 2000 types of fasteners. Each fastener is engineered for optimal performance in bostitch tools, and for exceeding the performance expectations of our customers. Our goal is to continually increase efficiency, productivity and quality, and to ensure building code compliance through the icc esr 2020, icc esr 1539 and icc er 5426 reports. Our team of engineers leads the industry in innovation and design. Utilizing our advanced laboratory, our team of engineers conducts environmental testing to study the effects of storm forces and other weather conditions, withdrawal testing to evaluate new coatings, penetration testing to evaluate drive characteristics, and development testing to optimize withdrawal, shear and pull-through performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.