Shop PRO-FIT
See all product information
Create Account
ProFIT FN Style Finish Nail, 2 in L, 15 ga Gauge, 304 Stainless Steel
Mfr # 0635133
Zoro # G113994200
product price:Â
$
47.45
/ea
Key Features
Gauge
15 ga
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0635133
- Zoro #
- G113994200
- UPC #
- 42928170687
- Country of Origin
- China
Details
- Gauge
- 15 ga
- Material
- 304 Stainless Steel
Description
ProFIT FN Style Finish Nail, Collation Type: Angled, Collation Angle: 25 deg, Material Gauge: 15 ga, 2 in L, 304 Stainless Steel, Suitable for: Bostitch N60FN, N62FNK-2, GFN 1564K, Fasco R4PFN DF-70, Grip-Rite GRPANB250, Makita AF 631, AF 632, Max NF510/15/50, Spotnails XBFN64 Finish Nailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.