Shop DEWALT
See all product information
Create Account
Combo Kit
- Mfr # DCK307D1P1
- Zoro # G123785874
original price:Â $465.99 , new price: $381.99 , 18 percent off
new price:Â
$
381.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
All Product Types Included
Jigsaw, Router, Sander
Number of Tools
3
Tool Series
20V MAX*
Number of Batteries Included
2
Voltage
20 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCK307D1P1
- Zoro #
- G123785874
- UPC #
- 0885911936835
- Country of Origin
- Mexico
Details
- Item
- Combo Kit
- All Product Types Included
- Jigsaw, Router, Sander
- Number of Tools
- 3
- Tool Series
- 20V MAX*
- Number of Batteries Included
- 2
- Voltage
- 20 V
- Battery Platform
- 20V MAX*
Description
Combo Kit, Voltage 20 V, Number of Tools 3, Number of Batteries Included 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.