Shop DEWALT
See all product information
Create Account
COMPACT 1" PRESS JAW FOR PUREFLOW
- Mfr # DCE216100
- Zoro # G723357686
product price:Â
$
185.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fitting System
Viega Pureflow(TM)
Compatible Material Type
PEX
Overall Length
7.67 in
Compatible Pipe Size
1 in
Compatible Press Tool Type
Compact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE216100
- Zoro #
- G723357686
- UPC #
- 0075352348001
- Country of Origin
- Germany
Dimensions
- Overall Length
- 7.67 in
- Compatible Pipe Size
- 1 in
- For Pipe Size
- 1 in
- Length
- 7.67 in
Details
- Item
- Press Jaw
- Compatible Fitting System
- Viega Pureflow(TM)
- Compatible Material Type
- PEX
- Compatible Press Tool Type
- Compact
- Material
- Steel
- Compatible Tool Manufacturer Part Number
- DCE210
- Product Type
- Press Jaw
- For Fitting System
- Viega Pureflow(TM)
- For Press Tool Type
- Compact
- For Workpiece Material
- PEX
- Shell Material
- Steel
Description
Press Jaw, Product Type Press Jaw, Compatible Fitting System Viega Pureflow(TM), Compatible Material Type PEX, Compatible Pipe Size 1 in, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number DCE210, Overall Length 7.67 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.