Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cordless Press Tool, For 1/2 in to 1-1/2 in 20 V

  • Mfr # DCE210D2

  • Zoro # G811058112


product price: $2,387.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Black Iron, Copper, Stainless Steel, Black Steel, Copper Ring PEX
Compatible Pipe Size
1/2 in to 1-1/2 in
Cycle Time
5 sec
Voltage
20 V
Press Tool Type
Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE210D2
Zoro #
G811058112
UPC #
885911898812
Country of Origin
China

Dimensions

Compatible Pipe Size
1/2 in to 1-1/2 in
Manufacturer Warranty Length
3 yr Limited
Minimum Compatible Pipe Size - Black Steel
1/2 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Minimum Compatible Tube Size - Copper
1/2 in
Maximum Compatible Tube Size - Copper
1 1/4 in
Overall Width
3.7 in
Maximum Compatible Tube Size - PEX
1 1/2 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1/2 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 1/2 in
Overall Length
14.6 in
Maximum Compatible Pipe Size - Stainless Steel
1 1/4 in
Maximum Compatible Pipe Size - Black Steel
1 in
Minimum Compatible Tube Size - PEX
1/2 in

Details

Compatible Material Type
Black Iron, Copper, Stainless Steel, Black Steel, Copper Ring PEX
Cycle Time
5 sec
Voltage
20 V
Press Tool Type
Compact
Item
Cordless Press Tool
Tool Weight
4.1 lb
Crimping Force
2 ton
Includes
(2) DCB203 2.0 Ah Compact Li-Ion Batteries (DCB203 & DCE210), Charger (DCB104), DCE210 20V MAX* Compact Press Tool, Shoulder Strap, TOOL CONNECT(TM) Chip, ToughSystem(R) 2.0 BOX, USB-C Cable
Features
Bright LED Illumination of Press Location, Inline Design for Efficient One-Handed Jaw Actuation, Ram Release Button Allowing for Cycle Reset in Case of Jaw Misalignment During Press Cycle; 180° Head Rotation, Pre-press Battery Check, Service Cycle Interval: 32,000 Cycles
Battery Platform
20V MAX
Handle Type
Inline
Grip Style
Ergonomic
Pressing Capacities
1/2 to 1 1/4 in Copper and Stainless1/2 to 1 in Carbon Steel1/2 to 1-1/2 in PEX

Description

Compact Press Tool, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 1 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 2 ton, Jaws Included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 20 V, Press Tool Type Compact, Bare Tool / Battery Included Battery Included, Compatible Battery Brand DEWALT(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.