Compact CTS Press Jaw For 1/2 in Copper/Stainless Pipe, Gray Galvanized
Mfr # DCE210012
Zoro # G312120790
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
1/2 in
Compatible Fitting System
CTS Press, Mueller Streamline PRS, Nibco PressApollo Press, Viega ProPress
Compatible Press Tool Type
Compact
Compatible Tool Manufacturer Part Number
DCE210
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE210012
Zoro #
G312120790
UPC #
885911796057
Country of Origin
Germany
Dimensions
Compatible Pipe Size
1/2 in
Manufacturer Warranty Length
3 yr Limited
Details
Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
CTS Press, Mueller Streamline PRS, Nibco PressApollo Press, Viega ProPress
Compatible Press Tool Type
Compact
Item
Press Jaws
Compatible Tool Manufacturer Part Number
DCE210
Material
Steel
Description
Press Jaws, Product Type Jaw, Compatible Fitting System CTS Press, Mueller Streamline PRS, Nibco PressApollo Press, Viega ProPress, Compatible Material Type Copper, Stainless Steel, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included 1/2 in, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number DCE210, Manufacturer Warranty Length 3 yr Limited, Maximum Compatible Pipe Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.