Zoro Homepage

COMPACT IMPACT WR- HR

  • Mfr # DCF921B/DCBP034C

  • Zoro # G910043972


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
450 ft-lb
Includes
(1) DCB112, (1) DCBP034, Impact Wrench
Battery Capacity
1.7 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF921B/DCBP034C
Zoro #
G910043972
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 in

Details

Voltage
20 V DC
Max. Torque
450 ft-lb
Includes
(1) DCB112, (1) DCBP034, Impact Wrench
Battery Capacity
1.7 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3550
Free Speed
2,500 RPM
Fastening Torque
300 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Handle Type
Pistol Grip
Features
300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode
Clutch Style
Keyless
Tool Weight
2.5 lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Retainer Type
Friction Ring
Case Included
No
Breakaway Torque
450 ft-lb
Housing Material
Glass-Filled Nylon
Actuation
Trigger
Battery Series
20V MAX* XR(R)
Charger Included
Yes
Power to Weight Ratio
182 ft-lb/lb
Battery Model No.
DCBP034
Built-In Light
Yes
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Drive Type
Standard
Lock-Off Switch
No
Explosive Environment Rated
No
Charger Model
DCB112
Reaction Bar
No
Handle Material
Glass-Filled Nylon
Tool Style
Compact
Torque - Maximum
450 ft-lb
Number of Chargers Included
1
No Load Speed
2,500 RPM
Includes Case
Case Not Included
Battery Manufacturing Model Number
DCBP034
Motor Type
Brushless
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar
Charger Manufacturing Model Number
DCB112
Includes Lock-Off Switch
No Lock-Off Switch
Anvil Style
Standard

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 450 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 1.7 Ah, Tool Weight 2.5 lb, Clutch Style Keyless, Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode, Includes (1) DCB112, (1) DCBP034, Impact Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.