Zoro Homepage

Compact IPS Press Jaw For 1/2 in Carbon Steel/Black Iron Pipe, Gray Galvanized

  • Mfr # DCE212012

  • Zoro # G515827878


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Black Iron, Carbon Steel
Compatible Pipe Size
1/2 in
Compatible Fitting System
Apollo Powerpress, IPS Press, Mueller Streamline, Viega Megapress
Compatible Press Tool Type
Compact
Compatible Tool Manufacturer Part Number
DCE210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE212012
Zoro #
G515827878
UPC #
885911795890
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1/2 in
Manufacturer Warranty Length
3 yr Limited

Details

Compatible Material Type
Black Iron, Carbon Steel
Compatible Fitting System
Apollo Powerpress, IPS Press, Mueller Streamline, Viega Megapress
Compatible Press Tool Type
Compact
Item
Press Jaws
Compatible Tool Manufacturer Part Number
DCE210
Material
Steel

Description

Press Jaws, Product Type Jaw, Compatible Fitting System Apollo Powerpress, IPS Press, Mueller Streamline, Viega Megapress, Compatible Material Type Black Iron, Carbon Steel, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included 1/2 in, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number DCE210, Manufacturer Warranty Length 3 yr Limited, Maximum Compatible Pipe Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.