
Compact IPS Press Jaw For 3/4 in Carbon Steel/Black Iron Pipe, Gray Galvanized
Mfr # DCE212034
Zoro # G115827872
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Black Iron, Carbon Steel
Compatible Pipe Size
3/4 in
Compatible Fitting System
Apollo Powerpress, IPS Press, Mueller Streamline, Viega Megapress
Compatible Press Tool Type
Compact
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE212034
Zoro #
G115827872
UPC #
885911795906
Country of Origin
Germany
Dimensions
Compatible Pipe Size
3/4 in
Manufacturer Warranty Length
3 yr Limited
Details
Compatible Material Type
Black Iron, Carbon Steel
Compatible Fitting System
Apollo Powerpress, IPS Press, Mueller Streamline, Viega Megapress
Compatible Press Tool Type
Compact
Item
Press Jaws
Material
Steel
Compatible Tool Manufacturer Part Number
DCE210
Description
Press Jaws, Product Type Jaw, Compatible Fitting System Apollo Powerpress, IPS Press, Mueller Streamline, Viega Megapress, Compatible Material Type Black Iron, Carbon Steel, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included 3/4 in, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number DCE210, Manufacturer Warranty Length 3 yr Limited, Maximum Compatible Pipe Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.