Compact Press Jaw, For 7/8 in Nibco Pipe
Mfr # DCE214078
Zoro # G116091272
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Nibco
Compatible Pipe Size
7/8 in
Compatible Fitting System
NIBCO
Compatible Press Tool Type
Compact
Press Tool Type
Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE214078
Zoro #
G116091272
UPC #
0885911796026
Country of Origin
Germany
Dimensions
Compatible Pipe Size
7/8 in
Manufacturer Warranty Length
2 yr Limited
Details
Compatible Material Type
Nibco
Compatible Fitting System
NIBCO
Compatible Press Tool Type
Compact
Press Tool Type
Compact
Item
Press Jaw
Material
Galvanized Steel
Compatible Tool Manufacturer Part Number
DCE210
Description
Press Jaw, Product Type Jaw, Compatible Fitting System NIBCO, Compatible Material Type NIBCO PressACR Refrigeration Press Fitting System, Compatible Pipe Size 7/8 in, Kit Pipe or Tubing Sizes Included 7/8 in, Material Galvanized Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number DCE210, Kit Contents (1) Press Jaw, Manufacturer Warranty Length 2 yr Limited, Maximum Compatible Pipe Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.