
Compact Press Jaw Kit, For 1/4 in to 7/8 in Nibco Pipe
Mfr # DCE214K
Zoro # G416091392
product price: $1,919.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Nibco
Compatible Pipe Size
1/4 in to 7/8 in
Compatible Fitting System
NIBCO
Compatible Press Tool Type
Compact
Press Tool Type
Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE214K
Zoro #
G416091392
UPC #
0885911795968
Country of Origin
Germany
Dimensions
Compatible Pipe Size
1/4 in to 7/8 in
Manufacturer Warranty Length
2 yr Limited
Details
Compatible Material Type
Nibco
Compatible Fitting System
NIBCO
Compatible Press Tool Type
Compact
Press Tool Type
Compact
Item
Press Jaw Kit
Includes
1/4 in to 7/8 in Jaws
Compatible Tool Manufacturer Part Number
DCE210
Material
Galvanized Steel
Description
Press Jaw Kit, Product Type Press Jaw Kit, Compatible Fitting System NIBCO, Compatible Material Type NIBCO PressACR Refrigeration Press Fitting System, Compatible Pipe Size 1/4 in to 7/8 in, Kit Pipe or Tubing Sizes Included 1/4 in to 7/8 in, Material Galvanized Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number DCE210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.