Compartment Box W/ 10 Compartments, 17-1/2 in L x 14 in W x 4-1/2 in H, Black/Yellow

  • Mfr # DWST14825

  • Zoro # G2477242


product price:  $26.89
/ea

Key Features

Overall WxDxH
14 in x 4 1/2 in
Compartment HxWxD
17.39 in x 13.92 in x 4.57 in
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWST14825
Zoro #
G2477242
UPC #
076174711899
Country of Origin
Israel

Dimensions

Overall WxDxH
14 in x 4 1/2 in
Compartment HxWxD
17.39 in x 13.92 in x 4.57 in
Outside Length
17 1/2 in
Outside Width
14 in
Overall Width
14 in
Compartment Height
4 in
Compartment Length
17 in
Overall Length
17-1/2 in
Compartment Width
13 1/2 in
Overall Height
4 1/2 in
Compartment Depth
17 in
Compartment WxD
17 2/5 in x 13 23/25 in x 4 9/16 in

Details

Item
Compartment Box
Number of Compartments
10
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Double
Features
Removable Cups For Inner Customization Of Small Tools And Parts, Units Are Stackable For Storage And Transport
Includes
Anti Rust Metal Latches; Handle
ESD Conductive
No
Bin Color
Black/Yellow
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Black/Yellow
Shape
Rectangular
Resistant To
Corrosion
Stackable
Stacking Capable
Maximum Number of Compartments
10
Includes Handle
Handle Included
Number of Fixed Dividers
0
Volume Capacity
0.638 cu ft
Closure Type
Double Latch
Designated Label Area
Designated Label Area Not Included
Water Resistant
Not Water Resistant
Corrosion Resistant
Not Corrosion Resistant

Description

The DEWALT DWST14825 Compartment Box is a plastic organizer intended to store and transport small parts, tools, and accessories. It features 10 removable compartments that allow for customizable organization within the box. The clear, impact-resistant lid helps keep contents visible while in storage or transit.


Key Features of the DEWALT DWST14825 Compartment Box:

  • Removable Compartments: Allows customization of internal layout to accommodate various part sizes or larger items when compartments are removed.

  • Double Latch Closure: Equipped with metal latches for secure closure during transport.

  • Stacking Capable: Units can be stacked together for efficient storage and transport.

  • Wide integrated handle for carrying.

  • Lid design helps keep compartments in position during movement.

  • Constructed from plastic with metal hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.