Concrete Anchor Screw, 9/64 in Dia., Flat, 1 3/4 in L, Steel Zinc Plated, 100 PK

  • Mfr # DFM12742S

  • Zoro # G515574611


product price:  $13.59
/pk 100, $0.14/ea

Key Features

Compatible Material
Block, Brick, Concrete, Masonry, Wood
Anchor Diameter
9/64 in
Overall Length
1 3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFM12742S
Zoro #
G515574611
UPC #
0075352338965
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
9/64 in
Overall Length
1 3/4 in
Drill Bit Size
5/32 in
Minimum Installation Depth
1 3/4 in
Thread Length
1 1/2 in
Screw Size
3/16 in
Head Height
0.141 in
Head Diameter
0.375 in
Maximum Material Thickness
1/8 in
Body Length
1 3/4 in

Details

Item
Concrete Anchor Screw
Compatible Material
Block, Brick, Concrete, Masonry, Wood
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Torx
Material Quality Standards
ASTM B117
Ultimate Shear Strength (4,000 psi Concrete)
485 lb
Ultimate Tension Strength (4,000 psi Concrete)
940 lb
ICC Approved for Un-Cracked Concrete
Yes
ICC Approved for Cracked Concrete
No
Edge Distance
1 3/4 in
Seismic Approved
No
Removable
Removable
Screw Anchor Type
Concrete Anchor Screw
System of Measurement
Inch
Tip Type
Pointed
Features
Does Not Exert Expansion Forces, Good Corrosion Protection with Stalgard Coating, High-Low Thread Design for Greater Stability and Grip, No Hole Spotting Required, Several Colors and Finishes to Match Application
Industry Standards
2021 IBC/IRC, 2018 IBC/IRC, 2015 IBC/IRC and 2012 IBC/IRC, ESR-3042, ESR-3068, ESR-3196, ESR-3213, FL29080, ICC-ES AC106, ICC-ES AC193, ICC-ES AC233, ICC-ES AC257, LABC and LARC Supplement (within ICC-ES Evaluation Reports), Miami-Dade County Notice of Acceptance (NOA) No. 21-0113.01, Tested in Accordance with ACI 355.2/ASTM E488
Series
Ultracon(R)+
Material Grade/Class
Case Hardened Carbon Steel
Thread Direction
Right Hand

Description

Concrete Anchor Screw, Anchor Diameter 9/64 in, Screw Size 3/16 in, Overall Length 1 3/4 in, Thread Size Not Applicable, Thread Length 1 1/2 in, Head Type Flat, Head Diameter 0.375 in, Head Height 0.141 in, Drive Type Torx, Material Steel, Finish Zinc-Plated, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Brick, Concrete, Masonry, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Anchor Screw, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.