Shop DEWALT

Concrete Chemical Sprayer

  • Mfr # DCCS1100B
  • Zoro # G923367232

product price: 
$
414.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Burner Fuel
Electric
Nozzle Material
Brass
Includes Bare
Bare Tool
Tool Weight
22 lb
Number of Chargers Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCCS1100B
Zoro #
G923367232
UPC #
0885911982023
Country of Origin
China

Dimensions

Wand Length
22 in
Hose Length
48 in
Hose Diameter
3/8 in
Overall Length
22 in
Fill Opening Size
5 in
Wire Rope Length
22 in
Length
22 in

Details

Item
Concrete Chemical Sprayer
Burner Fuel
Electric
Nozzle Material
Brass
Includes Bare
Bare Tool
Tool Weight
22 lb
Number of Chargers Included
0
Power Source
Cordless
Spray Mechanism
Electric Pump
Tank Capacity
70 gal
Sprayer Form
Backpack
Pressurizing Method
Battery Pump
Spray Distance - Maximum
37 ft
Number of Nozzles Included
6
Seal/Gasket Material
Nitrile Butadiene Rubber
Chemical Compatibility
Sealants, Curing Compounds, and Form Oils, Cleaners and Degreasers, Oils and Lubrication
Sprayer Pressure - Maximum
150 psi
Application
Concrete Stains, Dyes and Sealants
Nozzle Spray Pattern
Foaming, Jet
Number of Batteries Included
0
Spray Liquid
Non-Foam
Tank Material
Plastic
Speed Settings
Variable
Wand Material
Stainless Steel
Includes
(1) Adjustable Brass Nozzle, (1) DCCS1100 20V MAX* XR(R) Concrete Chemical Sprayer, (1) Foaming Nozzle, (1) Jet Stream Nozzle, (1) Large Flow 33 Degree Nozzle, (1) Medium Flow 42 Degree Nozzle, (1) Small Flow 62 Degree Nozzle, (1) Sprayer Wand
Product Type
Concrete Chemical Sprayer
In Tank Filter
Yes
Tool Series
Dewalt 20V Max Sprayers
Hose Material
Rubber
Connection Type
Threaded
Number of Speeds
10
Voltage
20 V
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Concrete Chemical Sprayer, Power Source - old Cordless, Tank Capacity 70 gal, Tank Material Plastic, Hose Length 48 in, Hose Material Rubber, Wand Length 22 in, Wand Material Stainless Steel, Application Concrete Stains, Dyes and Sealants, Includes (1) Adjustable Brass Nozzle, (1) DCCS1100 20V MAX* XR(R) Concrete Chemical Sprayer, (1) Foaming Nozzle, (1) Jet Stream Nozzle, (1) Large Flow 33 Degree Nozzle, (1) Medium Flow 42 Degree Nozzle, (1) Small Flow 62 Degree Nozzle, (1) Sprayer Wand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.