Shop DEWALT

Concrete Chemical Sprayer

  • Mfr # DCCS1100GH1
  • Zoro # G823367158

product price: 
$
590.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Speed Settings
Variable
Number of Chargers Included
1
Tool Weight
22 lb
Pressurizing Method
Battery Pump
Tank Capacity
70 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCCS1100GH1
Zoro #
G823367158
UPC #
0198706012066
Country of Origin
Thailand

Dimensions

Hose Diameter
3/8 in
Fill Opening Size
5 in
Overall Length
22 in
Hose Length
48 in
Wand Length
22 in
Wire Rope Length
22 in
Length
22 in

Details

Speed Settings
Variable
Item
Concrete Chemical Sprayer
Number of Chargers Included
1
Tool Weight
22 lb
Pressurizing Method
Battery Pump
Tank Capacity
70 gal
Sprayer Form
Backpack
Connection Type
Threaded
Battery Capacity
5.0 AH
Sprayer Pressure - Maximum
150 psi
Tank Material
Plastic
Number of Batteries Included
1
Voltage
20 V
Spray Mechanism
Electric Pump
Chemical Compatibility
Sealants, Curing Compounds, and Form Oils, Cleaners and Degreasers, Oils and Lubrication
Includes Bare
Battery Included
Burner Fuel
Electric
Application
Concrete Stains, Dyes and Sealants
Battery Platform
20V MAX
Includes
(1) Adjustable Brass Nozzle, (1) Charger, (1) DCBP520G Oil-Resistant 5Ah, (1) DCCS1100 Concrete Chemical Sprayer, (1) Foaming Nozzle, (1) Jet Stream Nozzle, (1) Large Flow 33 Degree Nozzle, (1) Medium Flow 42 Degree Nozzle, (1) Small Flow 62 Degree Nozzle, (1) Sprayer Wand, Powerstack Battery
Product Type
Concrete Chemical Sprayer Kit
Number of Speeds
10
Tool Series
Dewalt 20V Max Sprayers
Wand Material
Stianless Steel
Spray Distance - Maximum
37 ft
Spray Liquid
Non-Foam
Nozzle Spray Pattern
Foaming, Jet
Seal/Gasket Material
Nitrile Butadiene Rubber
In Tank Filter
Yes
Nozzle Material
Brass
Power Source
Cordless
Hose Material
Rubber
Number of Nozzles Included
6
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Concrete Chemical Sprayer, Power Source Cordless, Tank Capacity 70 gal, Tank Material Plastic, Hose Length 48 in, Hose Material Rubber, Wand Length 22 in, Wand Material Stianless Steel, Application Concrete Stains, Dyes and Sealants

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.