Zoro Homepage

Concrete Deck Insert, PK12

  • Mfr # PFM2511130

  • Zoro # G2757330


product price: $197.99
/pk 12, $16.50/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
For Use With
Conduit and Lighting Systems, Hanging Pipe and Sprinkler Systems, HVAC Ductwork and Strut Channels, Mechanical Overhead Utilities, Seismic Loading and Cracked Concrete, Suspending Trapeze and Cable Trays
Finish
Zinc-Plated
Length
8 in
Flange Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFM2511130
Zoro #
G2757330
UPC #
075352303086
Country of Origin
China

Dimensions

Length
8 in
Flange Thickness
3/8 in
Width
3/4 in
Hole Size
13/16 in or 7/8 in
Flange Width
12 in
Anchor Length
8"
Anchor Dia.
3/4"
Overall Width
3/4 in
Overall Height
8 in
Overall Length
8 in
Thickness
0.375 in
Mounting Hole Diameter
3/4 in

Details

Item
Concrete Deck Insert
Material
Carbon Steel
For Use With
Conduit and Lighting Systems, Hanging Pipe and Sprinkler Systems, HVAC Ductwork and Strut Channels, Mechanical Overhead Utilities, Seismic Loading and Cracked Concrete, Suspending Trapeze and Cable Trays
Finish
Zinc-Plated
Nominal Conduit/Pipe/Threaded Rod
3/4 in
Standards
ESR-3958, FM, IBC 2009, IBC 2012, IBC 2015, ICC-ES, IRC 2009, IRC 2012, IRC 2015, UL Listed
Description/Special Features
Fast and Simple to Install, Fine-Tuned Thread Length for Guaranteed Minimum Embedment, Lengthened "T" Brace for More Flexible Positions, Low Installed Cost, Pre-Mounted Self Drilling Screws for Convenient Installation
Fastener Finish
Zinc Plated
Seismic Approved
Yes
Anchor Material
Steel
Wedge Anchor Type
Deck Insert
ICC Approved for Cracked Concrete
Yes
Product Type
Continuous Concrete Insert
Includes Mounting Hardware
Mounting Hardware Included
Application
Conduit and Lighting Systems, Hanging Pipe and Sprinkler Systems, HVAC Ductwork and Strut Channels, Mechanical Unit Overhead Utilities, Seismic Loading and Cracked Concrete, Suspending Trapeze and Cable Trays

Description

Concrete Deck Insert, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/4 in, Length 8 in, Width 3/4 in, Flange Thickness 3/8 in, Flange Width 12 in, Hole Size 13/16 in or 7/8 in, Zinc-Plated Finish, For Use With Conduit and Lighting Systems, Hanging Pipe and Sprinkler Systems, HVAC Ductwork and Strut Channels, Mechanical Overhead Utilities, Seismic Loading and Cracked Concrete, Suspending Trapeze and Cable Trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.