
Concrete Screw Anchor, 1/4" Dia., Flat, 4" L, Stainless Steel Plain, 100 PK
Mfr # DEW DFM4EUF365
Zoro # G211873520
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEW DFM4EUF365
Zoro #
G211873520
UPC #
75352319155
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
4"
Dia.
1/4"
Details
Item
Concrete Screw Anchor
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Phillips
Description
1/4in x 4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet Point, #2 Drive Size, 3/16in Drill Bit Size, 410 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.