
Concrete Screw Anchor, 1/4" Dia., Hex Flange Washer, 1-3/4" L, Carbon Steel Stalgard White
Mfr # DEW DFM2ELD275
Zoro # G911875985
product price: $338.99
/pk 1500, $0.23/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Material
Carbon Steel
Finish
Stalgard® White
Head Type
Hex Flange Washer
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DEW DFM2ELD275
Zoro #
G911875985
UPC #
75352318387
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
1-3/4"
Dia.
1/4"
Details
Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Stalgard® White
Head Type
Hex Flange Washer
Drive Type
Hex
Description
1/4in x 1-3/4in UltraCon+ Concrete Screw Anchors, Hex Flange Washer Head, Gimlet Point, 5/16in Drive Size, 3/16in Drill Bit Size, White Stalgard Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.