Concrete Screw Anchor, 1/4" Dia., Hex Flange Washer, 3-1/4" L, Carbon Steel Stalgard White, 500 PK
- Mfr # DEW DFM2ELD305
- Zoro # G811875900
product price:Â
$
180.99
/pk of 500, $0.36/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Anchor Diameter
1/4"
Material
Carbon Steel
Finish
Stalgard® White
Head Type
Hex Flange Washer
Drive Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEW DFM2ELD305
- Zoro #
- G811875900
- UPC #
- 75352318417
- Country of Origin
- Taiwan, Province of China
- Item
- Concrete Screw Anchor
- Material
- Carbon Steel
- Finish
- Stalgard® White
- Head Type
- Hex Flange Washer
- Drive Type
- Hex
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 3-1/4"
- Dia.
- 1/4"
Description
1/4in x 3-1/4in UltraCon+ Concrete Screw Anchors, Hex Flange Washer Head, Gimlet Point, 5/16in Drive Size, 3/16in Drill Bit Size, White Stalgard Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.