Concrete Screw Anchor, 3/16" Dia., Hex Washer, 2-3/4" L, Carbon Steel Stalgard White, 1500 PK

  • Mfr # DEW DFM2ELD230

  • Zoro # G011876110


product price:  $291.99
/pk 1500, $0.19/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Stalgard® White
Head Type
Hex Washer
Drive Type
Hex
Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEW DFM2ELD230
Zoro #
G011876110
UPC #
75352318455
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Overall Length
2-3/4"
Dia.
3/16"

Details

Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Stalgard® White
Head Type
Hex Washer
Drive Type
Hex

Description

3/16in x 2-3/4in UltraCon+ Concrete Screw Anchors, Hex Washer Head, Gimlet Point, 1/4in Drive Size, 5/32in Drill Bit Size, White Stalgard Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.