Shop DEWALT
See all product information
Create Account
Concrete Screw Anchor, 5/16" Dia., Hex Washer, 1-3/4" L, Carbon Steel Stalgard Silver, 1000 PK
- Mfr # DEW DFM5ELG481
- Zoro # G611873793
product price:Â
$
318.99
/pk of 1000, $0.32/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Carbon Steel
Finish
Stalgard® Silver
Head Type
Hex Washer
Drive Type
Hex
Dia.
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEW DFM5ELG481
- Zoro #
- G611873793
- UPC #
- 75352317847
- Country of Origin
- Taiwan, Province of China
Dimensions
- Anchor Diameter
- 5/16"
- Overall Length
- 1-3/4"
- Dia.
- 5/16"
Details
- Item
- Concrete Screw Anchor
- Material
- Carbon Steel
- Finish
- Stalgard® Silver
- Head Type
- Hex Washer
- Drive Type
- Hex
Description
5/16in x 1-3/4in UltraCon Concrete Screw Anchors, Hex Washer Head, 5/16in Drive Size, 7/32in Drill Bit Size, Silver Stalgard Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.