Shop DEWALT

Power-Stud+ SD6 Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK

  • Mfr # 7620SD6-PWR
  • Zoro # G8723233

product price: 
$
339.99
/pk of 50, $6.80/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD6
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7620SD6-PWR
Zoro #
G8723233
UPC #
753527798126
Country of Origin
China
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD6
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Material Grade
316
ICC Approved for Un-Cracked Concrete
Yes
Embedment In Concrete
1 7/8 in
Includes
Nut, Washer
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ICC-ES AC193, ICC-ES ESR-2502
Wedge Anchor Type
Wedge Anchor
Manufacturer Location
Globally Sourced
Material Quality Standards
ACI 318 (-19 or -14), ACI 355.2/ASTM E-488
Series
Power-Stud+ SD6
Material Grade/Class
316
Minimum Installation Torque
25 ft-lb
Thread Style
Fully Threaded
Thread Type
Coarse
System of Measurement
Inch
Maximum Installation Torque
25 ft-lb
Shell Material
Stainless Steel
ICC Approval Type
Cracked and Uncracked Concrete
Traction Material
Stainless Steel

Dimensions

Anchor Diameter
1/2"
Overall Length
2-3/4"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/2"
Maximum Material Thickness
1/4"
Thread Length
1 in
Washer Outside Diameter
1.0625 in
Nut Width
0.75 in
Minimum Material Thickness
4 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 2 3/4 in, Thread Length 1 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/2 in, Minimum Material Thickness 4 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.