
Concrete Screw Anchor, 5/16" Dia., Hex Washer Trimfit, 3-3/4" L, Carbon Steel Stalgard Silver
Mfr # DEW DFM5ELG502
Zoro # G811874514
product price:Â $266.99
/pk 500, $0.53/ea
Free Shipping & Returns
Key Features
Anchor Diameter
5/16"
Material
Carbon Steel
Finish
Stalgard® Silver
Head Type
Hex Washer Trimfit
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DEW DFM5ELG502
Zoro #
G811874514
UPC #
75352318028
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
5/16"
Overall Length
3-3/4"
Dia.
5/16"
Details
Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Stalgard® Silver
Head Type
Hex Washer Trimfit
Drive Type
Hex
Description
5/16in x 3-3/4in UltraCon Concrete Screw Anchors, Hex Washer Trimfit Head, 5/16in Drive Size, 7/32in Drill Bit Size, Silver Stalgard Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.