Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2770SD-PWR
Zoro #
G8724012
UPC #
753528211464
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4 in
Drill Bit Size
3/16 in
Length
3-3/4"
Anchor Length
3 3/4 in
Anchor Dia.
1/4 in
Body Length
3 3/4 in
Details
Item
Concrete/Masonry Screw
Material
Steel
Finish
Permaseal Coating
Head Type
Flat
Type
Self Threading
ICC Approved for Un-Cracked Concrete
Yes
ICC Approved for Cracked Concrete
No
Material Grade
Not Graded
Seismic Approved
No
Application
Interior Hand Rails, Storm Shudders, Window Installations, Wood to Concrete
Anchor Screw Head Style
Flat Phillips
Anchor Material
Steel
Anchor Screw Type
Concrete Screw
Fastener Finish
Permaseal Coating
Head Style
Phillips Flat
Features
Interior Hand Rails, Storm Shudders, Window Installations, Wood to Concrete
Screw Anchor Type
Concrete Screw
Material Grade/Class
Not Graded
Description
Concrete/Masonry Screw, Anchor Diameter 1/4 in, Head Type Flat, Material Steel, Finish Permaseal Coating, Material Grade/Class Not Graded, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw, Body Length 3 3/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.