Concrete/Masonry Screw, Stainless Steel 100 PK (Discontinued)
- Mfr # 04120-PWR
- Zoro # G8724116
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04120-PWR
Zoro #
G8724116
UPC #
753520412098
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4 in
Drill Bit Size
3/16 in
Length
1-3/4"
Anchor Length
1 3/4 in
Anchor Dia.
1/4 in
Body Length
1 3/4 in
Details
Item
Concrete/Masonry Screw
Material
Stainless Steel
Finish
Permaseal Coating
Head Type
Flat
ICC Approved for Cracked Concrete
No
Material Grade
410
ICC Approved for Un-Cracked Concrete
No
Type
Self Threading
Seismic Approved
No
Application
Interior Hand Rails, Storm Shudders, Window Installations, Wood to Concrete
Fastener Finish
Permaseal Coating
Anchor Screw Type
Concrete Screw
Anchor Material
Stainless Steel
Head Style
Phillips Flat
Anchor Screw Head Style
Flat Phillips
Screw Anchor Type
Concrete Screw
Features
Interior Hand Rails, Storm Shudders, Window Installations, Wood to Concrete
Material Grade/Class
410
Description
Concrete/Masonry Screw, Anchor Diameter 1/4 in, Head Type Flat, Material Stainless Steel, Finish Permaseal Coating, Material Grade/Class 410, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw, Body Length 1 3/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.