
Corded Miter Saw Kit, 12 in Blade Dia., Max Blade Speed: 3,800 RPM 5/8 in, 1 in Arbor Size
Mfr # DWS716XPS/DWX725
Zoro # G614603847
product price: $742.99
/ea
Free Shipping & Returns
Key Features
Power Source
Corded
Blade Dia.
12 in
Max. Blade Speed
3,800 RPM
Arbor Size
5/8 in, 1 in
Voltage
120 V AC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWS716XPS/DWX725
Zoro #
G614603847
UPC #
-
Country of Origin
Multiple
Dimensions
Blade Dia.
12 in
Arbor Size
5/8 in, 1 in
Max. Cut Depth @ 0 Deg. Bevel
6 1/2 in
Cord Length
6 ft
Length
19 1/2 in
Max. Cut Width @ 0 Deg. Miter
8 in
Height
16 1/2 in
Width
24 in
Max. Cut Width @ 45 Deg. Miter
5 1/2 in
Max. Cut Depth @ 45 Deg. Bevel
3 39/64 in
Cutting Depth at 0 Degrees - Maximum
6 1/2 in
Overall Length
19 1/2 in
Cutting Depth at 45 Degrees - Maximum
3 5/8 in
Cutting Width at 45 Degrees - Miter - Maximum
5 1/2 in
Cutting Width at 0 Degrees - Miter - Maximum
8 in
Overall Height
16 1/2 in
Overall Width
24 in
Blade Diameter
12 in
Description
Miter Saw Kit, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3,800 RPM, Current 15 A, Arbor Size 5/8 in, 1 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 22.5 Degrees , 33.9 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 6 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 3 39/64 in, Miter Angle Range 50 Degrees Left to 50 Degrees Right, Max. Cut Width @ 0 Deg. Miter 8 in, Max. Cut Width @ 45 Deg. Miter 5 1/2 in, Sliding Not Sliding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.