Sliding Compound Miter Saw 10-In Blade 15 Amp Motor Corded Double Bevel 60-Tooth
- Mfr # J1G-ZP33-K255D
- Zoro # G823372640
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Aluminum
No Load RPM
5,000 RPM
Height
27.56 in
No. of Teeth
60
Length
30.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1G-ZP33-K255D
- Zoro #
- G823372640
- UPC #
- 197988507581
- Country of Origin
- China
- Material
- Cast Aluminum
- Item
- Miter Saw
- No Load RPM
- 5,000 RPM
- No. of Teeth
- 60
- Voltage
- 110 V
Dimensions
- Height
- 27.56 in
- Length
- 30.32 in
- Max. Cutting Width
- 12 in (304.8 mm)
- Blade Dia.
- 10 in (255 mm)
- Width
- 20.87 in
Description
VEVOR Sliding Compound Miter Saw, 10-Inch Blade, 15 Amp Motor, 60-Tooth, Corded Double Bevel Sliding Miter Saw, LED Precision Alignment, Angle Adjustable, for Wood, Composite Decking, Laminates
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.