Corded Miter Saw Kit, 12 in Blade Dia., Max Blade Speed: 4,000 RPM 5/8 in, 1 in Arbor Size

  • Mfr # DWS715/DWX724

  • Zoro # G114603880


product price:  $706.21
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Blade Dia.
12 in
Max. Blade Speed
4,000 RPM
Arbor Size
5/8 in, 1 in
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWS715/DWX724
Zoro #
G114603880
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
12 in
Arbor Size
5/8 in, 1 in
Max. Cut Width @ 0 Deg. Miter
8 in
Cord Length
6 ft
Max. Cut Width @ 45 Deg. Miter
5 1/2 in
Height
15 in
Max. Cut Depth @ 0 Deg. Bevel
5 1/2 in
Width
22 29/32 in
Length
18 1/2 in
Max. Cut Depth @ 45 Deg. Bevel
3 5/8 in
Cutting Depth at 45 Degrees - Maximum
3 5/8 in
Blade Diameter
12 in
Overall Height
15 in
Cutting Width at 45 Degrees - Miter - Maximum
5 1/2 in
Cutting Width at 0 Degrees - Miter - Maximum
8 in
Overall Width
22 15/16 in
Cutting Depth at 0 Degrees - Maximum
5 1/2 in
Overall Length
18 1/2 in

Details

Item
Miter Saw Kit
Power Source
Corded
Max. Blade Speed
4,000 RPM
Voltage
120 V AC
Current
15 A
Miter Angle Range
50 Degrees Left to 50 Degrees Right
Bevel Angle Range
48 Degrees Left to 3 Degrees Right
Sliding
Not Sliding
Variable Speed
Yes
Bevel Stops
0 Degrees , 33.9 Degrees , 45 Degrees , 48 Degrees
Tool Weight
37 lb
Includes
12" Carbide Tipped Blade, Dust Bag, Vertical Clamp, Wrench, DWX724
Features
Machined Base Fence Support, Precise Miter System, Stainless Steel Miter Detent Plate with 14 Positive Stops
Blade Type
Carbide
Arbor Shape
Round
Bevel Angle - Right
3 Degrees
Blade Material
Carbide
7 Combo Product Type
Miter Saw Stand
Miter Angle - Right
50 Degrees
Bevel Angle - Left
48 Degrees
Miter Angle - Left
50 Degrees
Blade Speed - Maximum
4,000 RPM
7 Combo Manufacturing Model Number
DWX724
Speed Control
Variable

Description

Miter Saw Kit, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 4,000 RPM, Current 15 A, Arbor Size 5/8 in, 1 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 3 Degrees Right, Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees , 48 Degrees , Max. Cut Depth @ 0 Deg. Bevel 5 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 3 5/8 in, Miter Angle Range 50 Degrees Left to 50 Degrees Right, Max. Cut Width @ 0 Deg. Miter 8 in, Max. Cut Width @ 45 Deg. Miter 5 1/2 in, Sliding Not Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.