Miter Saw, 7.25 in Dia, 3750 RPM
- Mfr # DCS361B/DCB2104-2
- Zoro # G223366850
product price:Â
$
884.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Diameter
7 1/4 in
Voltage
20 V
Bevel Tilt Direction
Left
Battery Manufacturing Model Number
DCB2104-2
Includes Battery
Battery Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS361B/DCB2104-2
- Zoro #
- G223366850
- UPC #
- -
- Country of Origin
- Multiple
- Voltage
- 20 V
- Bevel Tilt Direction
- Left
- Item
- Miter Saw Kit
- Battery Manufacturing Model Number
- DCB2104-2
- Includes Battery
- Battery Included
- Blade Speed - Maximum
- 3,750 RPM
- Sliding
- Sliding
- Battery Capacity
- 4.0 AH
- Miter Tilt Direction
- Left, Right
- Battery Series
- 20V MAX*
- Tool Weight
- 30 lb
- 7 Combo Product Type
- Miter Saw, Battery
- Includes
- (2) DCB2104, Blade Wrench, Carbide Blade, Material Clamp, Users Guide
- Battery Chemistry
- Li-Ion
- Number of Chargers Included
- 0
- 7 Combo Manufacturing Model Number
- DCB2104-2
- Power Source
- Cordless
- Speed Control
- Variable
- Tool Series
- 20V MAX*
- Motor Type
- Brushed
- Number of Batteries Included
- 2
- Battery Platform
- 20V MAX*
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Blade Diameter
- 7 1/4 in
- Arbor Size
- 5/8 in
- Cutting Depth at 0 Degrees - Maximum
- 2 in
- Cutting Width at 0 Degrees - Miter - Maximum
- 8 in
- Cutting Depth at 45 Degrees - Maximum
- 1 1/2 in
- Cutting Width at 45 Degrees - Miter - Maximum
- 5 1/2 in
Description
Miter Saw Kit, Cordless, Arbor Size 5/8 in, Arbor Shape Round, Sliding Sliding, Tool Weight 30 lb, Wireless Tool Tracking No, Voltage 20 V, Battery Series 20V MAX*, Number of Batteries Included 2, Battery Capacity 4.0 AH, Includes (2) DCB2104, Blade Wrench, Carbide Blade, Material Clamp, Users Guide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.