Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CordedPressureWasher, Cold, 2600psi, 120V

  • Mfr # DWPW2600

  • Zoro # G916313789


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Horsepower
2 5/16 hp
Style
Carry
Usable Hours per Week
30 hr
Frame Material
Metal
Current
13 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWPW2600
Zoro #
G916313789
UPC #
0075352349688
Country of Origin
Viet Nam

Details

Horsepower
2 5/16 hp
Style
Carry
Usable Hours per Week
30 hr
Frame Material
Metal
Current
13 A
Pump Drive
Direct
Detergent Injection System
Yes
Pump Type
Triplex
Voltage
120 V
Operating Pressure - Maximum
2,600 psi
Item
Electric Pressure Washer
Estimated Pump Life
100 hr
Phase
Single-Phase
Product Type
Jobsite Pressure Washer
Flow Rate
1.1 gpm
Water Type
Cold
Duty Rating
Medium Duty
Plug Type
1-15P

Description

Jobsite Electric Cold Water Pressure Washer 13 Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.