Cordless Band file 20V/Bonus 20V MAX
- Mfr # DCM200B/DCB2108
- Zoro # G816567626
product price:Â
$
1,299.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
20V MAX*
Maximum Feed Speed
5,600 fpm
Power Source
Cordless
Number of Chargers Included
0
Belt Speed
5,600 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCM200B/DCB2108
- Zoro #
- G816567626
- UPC #
- -
- Country of Origin
- China
- Item
- Cordless Band File Kit
- Series
- 20V MAX*
- Maximum Feed Speed
- 5,600 fpm
- Power Source
- Cordless
- Number of Chargers Included
- 0
- Belt Speed
- 5,600 fpm
- Arm Rotation
- 173 Degrees
- Belt Orientation
- Horizontal
- Tool Weight
- 3 lb
- Number of Batteries Included
- 1
- Bare Tool/Battery Included
- Battery Included
- Battery Model Number
- DCB2108
- Included Charger
- No
- Handle Material
- Plastic
- Arm Type
- Pivoting
- Battery Platform
- 20V MAX
- Motor Type
- Brushless
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Battery
- Tool Series
- 20V MAX*
- Includes
- (1) DCB2108, (1) DCM200 20V MAX* XR 18in. Bandfile, (2) 80 Grit 18in. (457mm) Sanding Belts
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Tool Width
- 6 in
- Belt Width
- 1/2 in
- Belt Length
- 18 in
- Tool Length
- 11 in
- Tool Height
- 6 in
Description
Cordless Band File Kit, Product Type Band File Kit, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 173 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 5,600 fpm, Power Source Cordless, Voltage 20 V, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Platform 20V MAX, Battery Capacity 8.9 Ah, Motor Type Brushless, Battery Model Number DCB2108, Number of Chargers Included 0, Tool Series 20V MAX*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.