Shop WALTER
See all product information
Create Account
Drum Sander, 3700 OPM, 12.4 A
- Mfr # 30A268
- Zoro # G5080166
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Amps
12.4 A
Cord
9 ft 6 in
No Load RPM
1,000 - 3,800
Corded/Cordless
Corded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30A268
- Zoro #
- G5080166
- UPC #
- 662980061725
- Country of Origin
- Czechia
- Item
- Drum Sander
- Voltage
- 120V AC
- Amps
- 12.4 A
- Cord
- 9 ft 6 in
- No Load RPM
- 1,000 - 3,800
- Corded/Cordless
- Corded
- Series
- LINE-MATE IIIâ„¢
- Tool Weight
- 6 lb
- Handle Design
- Rat Tail
- SFPM
- 3,300 SFPM
- Lock
- Yes
- Application
- Decorative finishes
- Speed Type
- Variable
- Orbits per Minute
- 3700
- Switch Type
- Trigger
- Corded/Banded
- Corded
- Features
- DYNAMAX speed, stays constant under load
- Product Type
- Drum Sander
- Current
- 12 A
- Maximum Disc Speed
- 3,700 OPM
- Watts
- 1500 W
Dimensions
- Tool Length
- 18 1/2 in
- Orbit Dia.
- 4 1/2 in
- Spindle Thread Size
- 5/8"-11
- Orbit Size
- 4 1/2 in
Description
Drum Sander, Product Type Drum Sander, Orbit Size 4 1/2 in, Maximum Disc Speed 3,700 OPM, Switch Type Trigger, Current 12 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.