This item is Discontinued.

Dewalt Cordless Brad Nailer Kit, 18V, 5/8-2In DC608K

Cordless Brad Nailer Kit, 18V, 5/8-2In (Discontinued)

  • Mfr # DC608K
  • Zoro # G3128237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC608K
Zoro #
G3128237
UPC #
028877597546
Country of Origin
Mexico

Dimensions

Length
11-1/2"
Width
3-1/2"
Depth Control
12 Position
Height
11"

Details

Item
Cordless Brad Nailer Kit
Battery Included / Bare Tool
Battery Included
Voltage
18.0
Fastener Type
18 Gauge
Cordless Tool Battery Type
NiCd
Corded/Cordless
Cordless
Battery Included
4GA70
Corded/Banded
Cordless
Gauge
18
Magazine
Straight
Fastener Range
5/8" to 2"
Handle Type
Rubber Over Mold
Triggering Mode
Sequential or Bump
Collation Type
Adhesive
Tool Weight
7.4 lb
Collation Angle
Straight
Magazine Capacity
110
Tip
No Mar
Includes
Battery, Charger, Belt Hook, Safety Glasses, Kit Box
Head Style
Flat
Battery Pack Replacement
4GA70
Magazine Loading
Box Style
Battery Capacity
2.2Ah
Light
Yes

Description

Cordless Brad Nailer Kit, 18.0, Tip No Mar, Depth Control 12 Position, Collation Type Adhesive, Collation Angle Straight, Battery Capacity 2.2Ah, Handle Type Rubber Over Mold, Tool Weight 7.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.