Dewalt
Cordless Circular Saw, 20.0V
Mfr # DCS570B
Zoro # G0231548
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 9/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 6" Standard Duty Combination Vise with Swivel Base 9629746
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 9/16" BH 9/16
- VEGA Bit Holder, 7/16 x 3/8 Quick Release Squ 2HQ716SK
- KO-KEN Socket 23mm Surface 33mm 3/8 Sq. Drive 3410M-23
- DEWALT CIRCULAR SAW, 20V MAX FLEXVOLT 7-1/4IN DCS573B/DCB205CK
- DEWALT Cordless Circular Saw Kit, 20V DCS373P2
- DEWALT Circular Saw Kit, 7-1/4In Dia. Blade DCS578X2
- DEWALT Circular Saw, 20V DC, 5/8In Arbor DCS565B
- DEWALT 7-1/4 in. Lightweight Circular Saw DWE575SB
- DEWALT Cordless Circular Saw Kit, 20.0V DCS570P1
- SKIL Light Weight Worm Drive Skilsaw, 120V, 7 SPT77WML-01
- Dewalt Power Saws