Shop All Circular Saws
Dewalt
Cordless Circular Saw, Bare Tool, 20V
Mfr # DCS391B
Zoro # G7422046
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS391B
- Zoro # G7422046
- UPC # 885911262354
- Country of Origin Mexico
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 5/8 in |
Cutting Depth @ 45 Degrees | 1-5/8" |
Tool Length | 12 1/2 in |
Cutting Depth @ 90 Degrees | 2-1/4" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Series 20V MAX, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 5,150 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Variable Speed Yes, Tool Length 12 1/2 in, Tool Weight 7 lb, Wireless Tool Tracking No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 25 Piece Metric Tap and Hex Die Set (97311)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- BOSCH Brush Set (2609120199)
- MAKITA 4-1/2" SJS™II Angle Grinder, 12.0A, Slide, Lock-On (GA4542C)
- DEWALT Cordless Circular Saw Kit, 20V Max (DCS391P1)
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length (DCS371P1)
- DEWALT 60V Cordless Circular Track Saw Kit (DCS520B/DCB609)
- DEWALT 60V MAX* Brushless 6-1/2 in. TRACKSAW(TM) Kit Powered by FLEXVOLT(R) (DCS520ST1)
- DEWALT Cordless Jigsaw, 20.0VDC, 4 Position (DCS331B)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia, Voltage: 20VDC (DCS570P1/DCB205)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw (XSC01Z)
- Dewalt Circular Saws