Shop DEWALT

Cordless Combo Kit 20V MAX Drill + Impact Driver

  • Mfr # DCK240C2
  • Zoro # G5481038

product price: 
$
247.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(2) 1.3 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCK240C2
Zoro #
G5481038
UPC #
885911343046
Country of Origin
Mexico
Voltage
20 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(2) 1.3 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger, Contractor Bag
Series
20V MAX
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Max. Torque
1,400 in-lb
Impact Driver
Mfr. No. DCF885
Battery Pack Replacement
11A168
Drill
Mfr. No. DCD771
Corded/Cordless
Cordless
Corded/Banded
Cordless
Item
Cordless Tool Combination Kit
Charger
Mfr. No. DCB101
Drill - Class
Compact
Impact Driver - Torque Range
1,400 in-lb
Battery Model No.
(2) 11A168
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Included Fastening Tools
Impact Driver (1,400 in-lb)
Case Included
Contractor Bag
Charger Included
Yes
Power Source
Cordless
Number of Batteries Included
2
Shop By
Hot Buys
Products By Industry
Electrical
Impact Driver - Maximum Torque
1,400 in-lb
Battery Platform
20V MAX*
Battery Manufacturing Model Number
DCB201
Charger Manufacturing Model Number
DCB107
Battery Series
20V MAX*
Tool Series
20V MAX*
Includes Case
Case Included
All Product Types Included
Drill, Impact Driver
Battery Chemistry
Li-Ion
Motor Type
Brushed
Number of Chargers Included
1
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Description

Expand your system with versatile 20V MAX* tools powered by innovation. Designed lightweight for a wide range of applications, this kit features the compact 20V MAX* 1/2 in. Drill/Driver and the 20V MAX* 1/4 in. Impact Driver. This kit also includes (2) 20V MAX* 1.3Ah batteries, a charger, and a durable storage bag for convenient portability.


  • • DCD771 Features two speed transmission (0-450 / 0-1500 RPM)

  • • DCD771 High performance motor delivers 300 unit watts out (UWO) of power ability completing a wide range of applications

  • • DCD771 Compact, lightweight design fits into tight areas

Designed for:


  • • (1) DCF885 1/4" Impact driver

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • DCD771 1/2" single sleeve ratcheting chuck provides tight bit gripping strength

  • • DCD771 Ergonomic handle delivers comfort and control

  • • DCF885 Compact (5.55" front to back), lightweight (2.8 lbs) design fits into tight areas

  • • DCF885 One-handed loading 1/4" hex chuck accepts 1" bit tips

  • • DCF885 features 3 led light ring withe 20 second delay to provide visibility without shadows

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.