
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCK398HM2
Zoro #
G901985076
UPC #
885911452700
Country of Origin
China
Dimensions
Impact Wrench - Sq. Size
1/2 in
Details
Voltage
20 V
Cordless Tools Included
(2) Impact Wrenches, Light
Battery Capacity
4.0 Ah
Number of Tools
3
Series
20V MAX
Item
Cordless Combination Kit
Impact Wrench
DCF883B, DCF899B
Light
DCL050
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Impact Wrench - Fastening Torque
700 ft-lb
Light - Type
Work Light
Charger Included
Yes
Number of Batteries Included
2
Case Included
Contractor Bag
Included Fastening Tools
1/2 in Impact Wrench with Hog Ring (700 ft-lb), 3/8 in Impact Wrench
Battery Series
20V MAX XR(R)
Battery Model No.
DCB204
Description
Cordless Combination Kit, Cordless Tools Included (2) Impact Wrenches, Light, Voltage 20 V, Number of Tools 3, Battery Capacity 4.0 Ah, Tool Brand DEWALT(R), Series 20V MAX, Number of Batteries Included 2, Battery Model No. DCB204, Battery Series 20V MAX XR(R), Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, Included Fastening Tools 1/2 in Impact Wrench with Hog Ring (700 ft-lb), 3/8 in Impact Wrench, Other Tools and Accessories Handheld Area Light
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.