This item is Discontinued.

Dewalt Cordless Combo Kit, 20.0 V, 2 Tools, 2 Batt DCK292L2/ DCB200

Cordless Combo Kit, 20.0 V, 2 Tools, 2 Batt (Discontinued)

  • Mfr # DCK292L2/ DCB200
  • Zoro # G2578453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCK292L2/ DCB200
Zoro #
G2578453
UPC #
885911229098
Country of Origin
Multiple

Details

Voltage
20 V DC
Cordless Tools Included
Hammer Drill, Reciprocating Saw
Battery Capacity
3.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
360 Degrees Side Handle
Series
20V MAX
No. of Batteries Included
3
Green Certification or Other Recognition
ENERGY STAR
Battery Included
(2) 11A165
Carrying Case
Contractor Bag
Corded/Cordless
Cordless
Corded/Banded
Cordless
Reciprocating Saw
11A179
Hammer Drill
11A178
Charger
11A157
Battery Pack Replacement
11A165
Item
Cordless Combination Kit
Battery Type
Li-Ion
All Product Types Included
Hammer Drill, Reciprocating Saw

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Reciprocating Saw, Voltage 20 V DC, Number of Tools 2, Battery Capacity 3.0 Ah, Includes 360 Degrees Side Handle, Series 20V MAX, Battery Included (2) 11A165, Charger 11A157

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.