Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt Cordless Combo Kit, Li-Ion, 20.0V DCK277C2

Cordless Combo Kit, Li-Ion, 20.0V (Discontinued)

  • Mfr # DCK277C2
  • Zoro # G4759802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK277C2
Zoro #
G4759802
UPC #
885911481557
Country of Origin
Mexico

Dimensions

Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
20 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(2) 1.5 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
1/2 in Compact Brushless Drill/Driver, 1/4 in Compact Brushless Impact Driver, (2) Batteries, Charger, Contractor Bag
Series
20V MAX
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Kit Bag
Battery Pack Replacement
11A168
Included Charger
Mfr. No. DCB107
Drill
Mfr. No. DCD777
Corded/Cordless
Cordless
Charger
Mfr. No. DCB107
Item
Cordless Combination Kit
Max. Torque
1,500 in-lb
Corded/Banded
Cordless
Impact Driver
Mfr. No. DCF787
Charger Replacement
Mfr. No. DCB107
Battery Series
20V MAX*
Case Included
Kit Bag
Impact Driver - Torque Range
1,500 in-lb
Battery Model No.
(2) Mfr. No. DCB201
Included Fastening Tools
Impact Driver (1,500 in-lb)
Power Source
Cordless
Drill - Class
Compact
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Charger Included
Yes
Number of Batteries Included
2
Impact Driver - Maximum Torque
1,500 in-lb
All Product Types Included
Drill, Impact Driver
Charger Manufacturing Model Number
DCB107
Battery Manufacturing Model Number
(2) DCB201
Battery Chemistry
Li-Ion
Includes Case
Case Included
Tool Series
20V MAX*

Description

The DEWALT DCK277C2 Cordless Combo Kit includes two 20V MAX* lithium-ion tools intended for drilling and fastening applications. This kit includes a compact drill/driver and a 1/4 in. impact driver, both featuring brushless motors rated for increased operational duration relative to DEWALT brushed models and ergonomic, lightweight designs suitable for use in confined spaces. The set comes complete with two batteries, a charger, and a storage bag included for portability.


Key Features of the DEWALT DCK277C2 Cordless Combo Kit:

  • Brushless Motor: Rated for increased operational duration relative to DEWALT brushed models.

  • Compact Design: Drill/driver measures 7.52 in. front-to-back; impact driver is 5.4 in., allowing access to tight areas.

  • Lightweight Construction: Both tools weigh approximately 2 lbs each, reducing user fatigue during extended use.

  • Batteries Included: Comes with (2) 20V MAX* lithium-ion batteries and (1) charger for continuous operation.

  • LED Light: Built-in LED with a 20-second trigger release delay improves visibility in low-light or confined workspaces.

  • One-Handed Loading Chuck: Impact driver's one-handed loading 1/4 in. hex chuck accepts standard bit tips for quick changes.

  • Ergonomic Grip: Comfort grip handle enhances balance and control while working.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.