Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCK351M2
Zoro #
G703446058
UPC #
885911755269
Country of Origin
United States
Dimensions
Hammer Drill - Chuck Size
1/2 in
Impact Wrench - Sq. Size
1/2 in
Details
Voltage
20 V
Cordless Tools Included
Hammer Drill, Impact Driver, Impact Wrench
Battery Capacity
(2) 4 Ah
Number of Tools
3
Series
20V MAX XR(R)
Number of Batteries Included
2
Impact Wrench
DCF889
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Battery Series
20V MAX XR(R)
Hammer Drill
DCD796
Item
Cordless Combination Kit
Impact Wrench - Fastening Torque
700 ft-lb
Included Fastening Tools
1/2 in Impact Wrench (700 ft-lb); Impact Driver
Impact Driver
DCF887
Hammer Drill - Class
Compact
Charger Included
Yes
Case Included
Contractor Bag
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Impact Wrench, Voltage 20 V, Number of Tools 3, Battery Capacity (2) 4 Ah, Tool Brand DEWALT(R), Series 20V MAX XR(R), Number of Batteries Included 2, Battery Series 20V MAX XR(R), Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Hammer Drill (Compact, 2,000 RPM), Included Fastening Tools 1/2 in Impact Wrench (700 ft-lb); Impact Driver
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.