Cordless Cut-Off Tool, 20V DC, 20,000 RPM, Includes Battery (1.7 Ah) and Charger Kit

  • Mfr # DCS438B/DCBP034C
  • Zoro # G210442253
product price: 
$
394.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Includes
Cut-Off Tool, 7/16 in Arbor Adapter Ring, Hex Wrench, Mfr. No. DW47350 Diamond Tile Wheel, Mfr. No. DW8530 Diamond Multi-Material Wheel, Mfr. No. DW8711 Bonded Abrasive Wheel, Removable Dust Shroud with Adjustable Shoe and AirLock(TM) Connection, DCBP034C
Number of Batteries Included
1
Brushless Motor
Yes
Battery Series
20V MAX* XR(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS438B/DCBP034C
Zoro #
G210442253
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Hole Size
3/8 in
Wheel Diameter
3 in
Arbor Size
3/8 in
Fits Chest Size
550 MWO, Light

Details

Item
Cut-Off Tool Kit
Voltage
20V DC
Includes
Cut-Off Tool, 7/16 in Arbor Adapter Ring, Hex Wrench, Mfr. No. DW47350 Diamond Tile Wheel, Mfr. No. DW8530 Diamond Multi-Material Wheel, Mfr. No. DW8711 Bonded Abrasive Wheel, Removable Dust Shroud with Adjustable Shoe and AirLock(TM) Connection, DCBP034C
Number of Batteries Included
1
Brushless Motor
Yes
Battery Series
20V MAX* XR(R)
Features
550 MWO, Light
Cordless Tool Kit Contents
(1) Bare Tool, (1) Batteries, (1) Charger
Built-In Light
Yes
Max. Speed
20,000 RPM
Tool Weight
2.1 lb
Charger Model
DCB112
Battery Capacity
1.7 Ah
Battery Model No.
DCBP034
Power Source
Cordless
Charger Included
Yes
Case Included
No
Switch Type
Trigger
Handle Type
In-Line
Speed - Maximum
20,000 RPM
Charger Manufacturer Part Number
DCB112
Battery Manufacturer Part Number
DCBP034
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cut-Off Tool Kit, Wheel Diameter 3 in, Max. Speed 20,000 RPM, Switch Type Trigger, Battery Capacity 1.7 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Batteries, (1) Charger, Arbor Hole Size 3/8 in, Handle Type In-Line, Power Source - old Cordless, Voltage 20V DC, Battery Model No. DCBP034, Number of Batteries Included 1, Battery Series 20V MAX* XR(R), Charger Included Yes, Charger Model DCB112, Tool Weight 2.1 lb

Ratings & reviews