Shop DEWALT

Cordless Grease Gun, 16oz, 20V

  • Mfr # DCGG581B

  • Zoro # G216474999


product price: 
$
330.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Features
Variable Speed Trigger
Includes Battery
Bare Tool
Number of Batteries Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCGG581B
Zoro #
G216474999
UPC #
0198706011267
Country of Origin
China

Dimensions

Flexible Hose Length
42 in

Details

Item
Grease Gun Kit
Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Features
Variable Speed Trigger
Includes Battery
Bare Tool
Number of Batteries Included
0
Includes Battery Charger
No Charger Included
Operating Pressure - Maximum
10,000 psi
Hose Type
Flexible
Includes
Contractor Bag
Volume per Minute
9 fl oz
Battery Voltage
20 V
Loading Method
Cartridge, Suction
Barrel Color
Silver
Battery Chemistry
Li-Ion
Standards
CSA, UL
Series
20V MAX
Recommended NLGI Viscosity Grade
2
Barrel Material
Metal
Handle Style
Pistol Grip
Number of Speeds
2
Resistance Properties
Chemical Resistant, Corrosion Resistant
Volume per Stroke
9 oz
Power Source
Cordless

Description

Grease Gun Kit, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Volume per Minute 9 fl oz, Battery Capacity Not Applicable, Number of Speeds 2, Features Variable Speed Trigger, Includes Contractor Bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.