Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Grease Gun 20V/Bonus 20V MAX

  • Mfr # DCGG571B/DCB2108

  • Zoro # G014603881


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Battery Voltage
20 V
Strokes per Oz
37
Handle Style
Pistol-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGG571B/DCB2108
Zoro #
G014603881
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
4 7/8 in
Overall Length
18 3/8 in
Overall Width
10 in
Rigid Hose Length
1 1/2 in
Flexible Hose Length
42 in

Details

Item
Cordless Grease Gun Kit
Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Battery Voltage
20 V
Strokes per Oz
37
Handle Style
Pistol-Grip
Barrel Material
Steel
Includes Battery Charger
No Charger Included
Includes
DCB2108, Shoulder Strap, Tool
Battery Capacity
8 Ah
Series
20V MAX*
Loading Method
Cartridge, Suction
Barrel Color
Silver
Number of Speeds
1
Operating Pressure - Maximum
10,000 psi
Rigid Hose Style
Straight
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Number of Batteries Included
1
Hose Type
Flexible
Volume per Minute
5 fl oz
Features
Integrated No Mar Foot Design, LED

Description

Cordless Grease Gun Kit, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Volume per Minute 5 fl oz, Battery Capacity 8 Ah, Number of Speeds 1, Features Integrated No Mar Foot Design, LED, Includes DCB2108, Shoulder Strap, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.