Shop DEWALT

Cordless Grease Gun Kit, 20.0V

  • Mfr # DCGG571B/DCB240
  • Zoro # G2610227

product price: 
$
461.35
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
20 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCGG571B/DCB240
Zoro #
G2610227
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Length
42 in
Pipe Length
1 1/2 in
Tool Length
17 in
Overall Width
10 in
Overall Height
4 5/8 in
Overall Length
18 3/4 in
Flexible Hose Length
42 in
Rigid Hose Length
1 1/2 in
Wire Rope Length
18 3/4 in
Length
18 3/4 in
Fits Chest Size
Bright LED, Integrated No-Mar Foot Design

Details

Item
Cordless Grease Gun
Battery Included / Bare Tool
Battery Included
Voltage
20 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
37.0
Max. Operating Pressure
10,000 psi
Cartridge Capacity
14 1/2 oz
Features
Bright LED, Integrated No-Mar Foot Design
Volume per Minute
5 fl oz
Grease Type
Up to NLGI #2
Battery Capacity
4 Ah
Tube Color
Silver
Tool Weight
8 lb
Includes
Shoulder Strap
Tube Material
Carbon Steel
Application
Power Through Clogged Grease Fittings
Number of Speeds
9
Strokes per Oz.
37 stroke/oz
Hose Type
Flexible
Operating Pressure - Maximum
10,000 psi
Barrel Material
Steel
Battery Chemistry
Li-Ion
Barrel Color
Silver
Battery Voltage
20 V
Includes Battery Charger
No Charger Included
Handle Style
Pistol-Grip
Loading Method
Cartridge, Suction
Includes Battery
Battery Included
Strokes per Oz
37
Recommended NLGI Viscosity Grade
2
Number of Batteries Included
1

Description

Cordless Grease Gun, Battery Included, 20 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 37 stroke/oz, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 1 1/2 in, Hose Length 42 in, Tube Color Silver, Tube Material Carbon Steel, Volume per Minute 5 fl oz, Tool Length 17 in, Tool Weight 8 lb, Grease Type Up to NLGI #2, Battery Capacity 4 Ah, Number of Speeds 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.