Zoro Homepage

Cordless Grease Gun, Steel, 20 V

  • Mfr # DCGG571M1/DCB205

  • Zoro # G516246029


original price: $712.99
42% off
new price: $406.99
/ea
Free Shipping & Returns

Key Features

Cartridge Capacity
14 1/2 oz
Includes
Kit box, Shoulder strap
Volume per Minute
5 fl oz
Features
Integrated No-Mar Foot Design
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGG571M1/DCB205
Zoro #
G516246029
UPC #
-
Country of Origin
Multiple

Dimensions

Flexible Hose Length
42 in
Overall Length
23 1/2 in
Overall Width
4 3/8 in
Rigid Hose Length
1 1/2 in
Overall Height
13 1/8 in

Description

Grease Gun Kit, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Volume per Minute 5 fl oz, Battery Capacity 4 Ah, 5 Ah, Number of Speeds 1, Features Integrated No-Mar Foot Design, Includes Kit box, Shoulder strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.