Dewalt
Cordless Hammer Drill, 20.0V, 5.0Ah
Mfr # DCD996P2/DWST17820
Zoro # G601059572
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Chuck Size 1/2 in
- Battery Capacity 5.0 Ah
- Includes (2) Batteries, Charger, Belt Hook, 360 Degrees Side Handle, Kitbox, Mfr. No. DWST17820
- Brushless Motor Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Mill Single Cut Bastard File with Red Handle (21701NN)
- INTERNAL TOOL A 3/4X.125 406 Carbide Head Key Cutte (78-1250-C)
- LENOX Band Saw Blade, 8 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (1838584)
- MICRO 100 Brazed Tool Bit, FRT, 4 In L, 5/8 In W (FRT-10)
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb (DCD798D1)
- DEWALT Drill, Cordless, 20V, Bonus Battery (DCD800B/DCB203)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2 / DCB205)
- DEWALT Cordless Hammerdrill, 20V DC, 2 speeds (DCD799B)
- DEWALT Cordless Hammer Drill Kit w/3rd Battery (DCD996P2/DCB204)
- DEWALT 60V MAX* 1-3/4 in. Brushless Cordless SDS MAX Combination Rotary Hammer Kit (DCH614X2)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD797D2)
- Dewalt Cordless Hammer Drills