Shop All Cordless Hammer Drills
Dewalt
Cordless Hammer Drill, 20V DC, 1/2" Chuck
Mfr # DCD805B
Zoro # G406151549
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Chuck Size 1/2 in
- Includes (1) Belt Hook, (1) DCD805 20V MAX XR Brushless Cordless 1/2 in Hammer Drill/Driver
- Brushless Motor Yes
Product Information
- Brand Dewalt
- MFR # DCD805B
- Zoro # G406151549
- UPC # 885911754835
- Country of Origin Mexico
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Overall Height | 8 1/8 in |
Details
Description
Cordless Hammer Drill, Voltage 20V, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/4 in, Drilling Capacity in Wood 3 in, Number of Speed Settings 2, Number of Clutch Settings 15 + Hammer, Blows per Minute 0 to 34,000, Maximum Blows per Minute 34,000 bpm, Minimum Blows per Minute 11,050 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Model Number Mfr. No. DCB205, Mfr. No. DCBP034, Battery Series 20V MAX, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Conduit Fitting and Reaming Screwdriver (85191)
- BLACK & DECKER PIn (N020802)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P-K22)
- PROTO 3/8 in Drive, 1" Torx(R) SAE Socket, 12 Points (J5032)
- DEWALT Cordless Hammer Drill, 20.0V, 7-1/2" L (DCD997CB/DCB205CK)
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805D2)
- DEWALT Cordless Hammer Drill, 20.0V, 7-1/2In L (DCD997CB)
- DEWALT Drill, Cordless, 20V, Bonus Battery (DCD800B/DCB203)
- DEWALT Cordless Hammer Drill Kit w/3rd Battery (DCD996P2/DCB204)
- DEWALT Cordless Hammerdrill, 20V DC, 2 speeds (DCD799B)
- BOSCH Cordless Hammer Drill/Driver Kit, 18.0V (GSB18V-535CB25)
- Dewalt Cordless Hammer Drills