Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX Hammer Drill, Cordless

  • Mfr # DCD799B/DCB203

  • Zoro # G811250431


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Blows per Minute
0 to 28,050
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
Tool, Belt Hook, DCB203
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD799B/DCB203
Zoro #
G811250431
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Tool Length
6 1/2 in
Overall Height
8 in
Overall Width
2 1/2 in

Details

Item
Cordless Hammer Drill Kit
Voltage
20V
Blows per Minute
0 to 28,050
Brushless Motor
Yes
Includes
Tool, Belt Hook, DCB203
Battery Capacity
(1) 2.0 Ah
Tool Weight
2.53 lb
Handle Type
Pistol Grip
Series
20V MAX*
Chuck Material
Plastic
Minimum Blows per Minute
0 bpm
Chuck Style
Keyless
Power Source
Cordless
Number of Speed Settings
2
Wireless Tool Tracking
No
Number of Clutch Settings
15
Housing Material
Plastic
Maximum Blows per Minute
28,050 bpm
Charger Included
No
Battery Model Number
DCB203
Number of Batteries Included
1
Handle Grip Material
Rubber/Plastic
Maximum Power
552 UWO
Cordless Drill Class
Compact
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Series
20V MAX
Drill Chuck Type
Keyless
Shop By
Hot Buys
Maximum Speed
1,650 RPM
Modes of Operation
Hammer Only

Description

Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete Not Applicable, Drilling Capacity in Wood Not Applicable, Number of Speed Settings 2, Number of Clutch Settings 15, Maximum Working Torque Not Applicable, Blows per Minute 0 to 28,050, Maximum Blows per Minute 28,050 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 2.0 Ah, Battery Model Number DCB203

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.