Dewalt

Cordless Impact Driver


product price: $620.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Battery Capacity 5.0 AH
  • Brushless Motor Yes
  • Drive Configuration Hex
  • Drive Size 1/4 in
See all product information

Product Information

Dimensions

Drive Size 1/4 in
Overall Length 3 97/100 in

Details

Promotion Restriction Not eligible for promotion
Battery Capacity 5.0 AH
Brushless Motor Yes
Drive Configuration Hex
Includes (3) 20V MAX* 5.0Ah Batteries, Belt Hook, Charger, Contractor Bag, Tool
Max. Torque 1,825 in-lb
Voltage 20 V
Free Speed 3,250 RPM
Battery Series 20V MAX*
Charger Included Yes
Item Impact Driver
Features BRIGHTEN DARK WORK AREAS, HIGH-PERFORMANCE BRUSHLESS MOTOR, MANEUVER WITH EASE, PRO-LEVEL CONTROL
Battery Model No. DCB205
Number of Speed Settings Variable
Wireless Tool Tracking No
Jobsite Light Included No
Tool Weight 2.1 lb
Impact Rated Yes
Built-In Light Yes
Number of Batteries Included 3
Collett 1/4 in Hex
Impacts per Minute 3,800
Power Source Battery
Cordless Tool Kit Contents Bare Tool, (3) Batteries, (1) Charger
Case Included (1) Kit Bag
Handle Type Pistol Grip

Description

Cordless Impact Driver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.